Graybar Vendor LT-FLEX-NM-2-50FT Non-Metallic Liquidtight Flexible Conduit, 2 Inch | Graybar Store
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit, 2 Inch - LT-FLEX-NM-2-50FT
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit, 2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-2-50FT
    SKU: 98402863
    $155.36
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:.622 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-2-50FT
    • Inner Diameter .622 in.
    • Length 50 ft.
    • Materials PVC
    • Temperature Rating -4 to 176 degree F
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Non-metallic 2 inch liquidtight conduit with 50 foot length.