Graybar Vendor LT-FLEX-NM-1-1/2-100FT Non-Metallic Liquidtight Flexible Conduit 1-1/2 Inch | Graybar Store
Graybar Vendor - Non-Metallic Liquidtight Flexible Conduit 1-1/2 Inch - LT-FLEX-NM-1-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Flexible Conduit 1-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: LT-FLEX-NM-1-1/2-100FT
    SKU: 95045567
    $262.06
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:100 ft.
    Inner Diameter:1.38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # LT-FLEX-NM-1-1/2-100FT
    • Inner Diameter 1.38 in.
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating -4 to 176 degree F
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Non-metallic 1-1/2 inch liquidtight conduit with 100 foot length.