Thomas and Betts E1212DIV Non-Metallic J-Box Divider, 12 x 12 | Graybar Store
Thomas and Betts - Non-Metallic J-Box Divider, 12 x 12 - E1212DIV
+ / - Hover over image to Zoom
Other Views

    Non-Metallic J-Box Divider, 12 x 12

    Manufacturer: Thomas and Betts
    Manufacturer #: E1212DIV
    SKU: 25442923
    $193.38
    Checking Pricing
         
    Size (Inches):12 x 12
    Use With:E1212C24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E1212DIV
    • Materials Non-Metallic
    • Size (Inches) 12 x 12
    • Use With E1212C24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic J-Box divider, 12 inch x 12 inch for use with catalog number E1212C24.
    • NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12 and 13
    • Paintable lid
    • Nonconductive and noncorrosive
    • UL Listed and CSA Certified
    • Designed for a 24 in. diameter concrete pier
    • Dividers available to separate high and low voltage and can be retrofitted into existing applications