Hubbell Wiring Device - Kellems Non-Metallic Pin and Sleeve 15-Degree Angle Back Boxes | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Pin and Sleeve 15-Degree Angle Back Boxes
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Pin and Sleeve 15-Degree Angle Back Boxes

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Each Hubbell IEC Pin & Sleeve Back Box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Available in non-metallic and cast metal versions. Cast aluminum suitable for IP54 requirements.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Non-Metallic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Hub Size (Inches)
    Use With
    Price
    BB2030N
    95024624
    1 in.
    16, 20, 30 and 32A Devices
    $
    44
    .71
    /
    EA
    95024624
    Hub Size (Inches)
    1 in.
    Use With
    16, 20, 30 and 32A Devices
    $
    44
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BB60N
    95044365
    1-1/4 in.
    60 and 63A Devices
    $
    59
    .59
    /
    EA
    95044365
    Hub Size (Inches)
    1-1/4 in.
    Use With
    60 and 63A Devices
    $
    59
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95024624 SKU, 95024624 ANALYTICS...
    Price
    $
    44
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95044365 SKU, 95044365 ANALYTICS...
    Price
    $
    59
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available