Graybar Vendor NM 1 GRY 100FT COIL Non-Metallic Grey Liquidtight Flexible Conduit, 1 in. | Graybar Store
Graybar Vendor - Non-Metallic Grey Liquidtight Flexible Conduit, 1 in. - NM 1 GRY 100FT COIL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Grey Liquidtight Flexible Conduit, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: NM 1 GRY 100FT COIL
    SKU: 99429245
    $132.22
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM 1 GRY 100FT COIL
    • Length 100 ft.
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. grey non-metallic liquidtight flexible conduit, length 100 ft.