Graybar Vendor NM 1-1/2 GRY 50FT COIL Non-Metallic Gray Liquidtight Flexible Conduit | Graybar Store
Graybar Vendor - Non-Metallic Gray Liquidtight Flexible Conduit - NM 1-1/2 GRY 50FT COIL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Gray Liquidtight Flexible Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: NM 1-1/2 GRY 50FT COIL
    SKU: 98407358
    $134.32
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM 1-1/2 GRY 50FT COIL
    • Length 50 ft.
    • Materials PVC
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/2 in. grey non-metallic liquidtight flexible conduit, length 50 ft.