Graybar Vendor NM 2 GRY CUT REEL Non-Metallic Gray Liquidtight Flexible Conduit, 2 in. | Graybar Store
Graybar Vendor - Non-Metallic Gray Liquidtight Flexible Conduit, 2 in. - NM 2 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Gray Liquidtight Flexible Conduit, 2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: NM 2 GRY CUT REEL
    SKU: 25363771
    $3.07
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # NM 2 GRY CUT REEL
    • Length Cut Reel
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZCUT
    Product Overview:
    Non-Metallic 2 inch cut reel liquidtight conduit.