Hubbell Wiring Device - Kellems PFBR826GYA Non-Metallic Flush Rectangular Floor Box Cover With Flip Lid | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Flush Rectangular Floor Box Cover With Flip Lid - PFBR826GYA
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Flush Rectangular Floor Box Cover With Flip Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBR826GYA
    SKU: 99967282
    $26.68
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Opening:Rectangular (1)
    Use With:2EMN2 and 2EMN3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBR826GYA
    • Color Grey
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Opening Rectangular (1)
    • Use With 2EMN2 and 2EMN3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic grey flush rectangular floor box cover with flip lid.
    • Grey ABS material
    • GFCI or 1-duplex receptacle
    • For use on carpet flooring
    • Mounts direct to box
    • Duplex/Styleline opening