Arlington FLBR101BR Non-Metallic Floor Boxes, Installed Floors, NM Brown Cover, Rectangular | Graybar Store
Arlington - Non-Metallic Floor Boxes, Installed Floors, NM Brown Cover, Rectangular - FLBR101BR
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Floor Boxes, Installed Floors, NM Brown Cover, Rectangular

    Manufacturer: Arlington
    Manufacturer #: FLBR101BR
    SKU: 25450941
    $24.24
    Checking Pricing
         
    Cover Color:Brown
    Box Style:Rectangular
    Depth (Inches):3.738
    Opening:Duplex Receptacle/Screw Lids
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLBR101BR
    • Box Style Rectangular
    • Depth (Inches) 3.738
    • Opening Duplex Receptacle/Screw Lids
    • Cover Color Brown
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular non-metallic 3.738 in. deep floor box with brown non-metallic screw lid cover for duplex receptacles.