Arlington FB426F Non-Metallic Fan & Fixture Mounting Box, Flanged | Graybar Store
Arlington - Non-Metallic Fan & Fixture Mounting Box, Flanged - FB426F
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Fan & Fixture Mounting Box, Flanged

    Manufacturer: Arlington
    Manufacturer #: FB426F
    SKU: 25203667
    $8.36
    Checking Pricing
         
    Bracket:Flanged with Captive Installation Screws, Installed NM Cable Connector
    Size (Inches):4.25
    Box Depth (Inches):2-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB426F
    • Box Depth (Inches) 2-5/8 in.
    • Bracket Flanged with Captive Installation Screws, Installed NM Cable Connector
    • Materials Non-Metallic
    • Size (Inches) 4.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Press-on 4.25 in. dia. 2-5/8 in. deep fan and fixture mounting box with captive installation screws, installed NM cable connector and 16.0 inch cubic capacity for use in 1/2 or 5/8 inch drywall construction.