Wiremold (Legrand) NM2010A Non-Metallic Entrance End Fitting, NM2000 Series | Graybar Store
Wiremold (Legrand) - Non-Metallic Entrance End Fitting, NM2000 Series - NM2010A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Entrance End Fitting, NM2000 Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2010A
    SKU: 97118041
    $7.72
    Checking Pricing
         
    Size:3-13/16 in. L x 1-3/4 in. W x 1-9/16 in. H.
    Fitting Type:Entrance End Fitting
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2010A
    • Size 3-13/16 in. L x 1-3/4 in. W x 1-9/16 in. H.
    • Brand or Series NM2000
    • Fitting Type Entrance End Fitting
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory non-metallic entrance end fitting,measures 3-13/16 in. L x 1-3/4 in. W x 1-9/16 in. H.