Wiremold (Legrand) NM2010B Non-Metallic Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Non-Metallic Entrance End Fitting - NM2010B
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2010B
    SKU: 97112816
    $1.57
    Checking Pricing
         
    Size:1-1/16 in. L X 1-15/16 in. W
    Fitting Type:Blank End Fitting
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2010B
    • Size 1-1/16 in. L X 1-15/16 in. W
    • Brand or Series NM2000
    • Fitting Type Blank End Fitting
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic blank end fitting, measures 1-1/16 inch L X 1-15/16 inch W. Package Qty 5