Arlington EB1212 Non-Metallic Enclosures, 12 x 12 x 4 | Graybar Store
Arlington - Non-Metallic Enclosures, 12 x 12 x 4 - EB1212
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Enclosures, 12 x 12 x 4

    Manufacturer: Arlington
    Manufacturer #: EB1212
    SKU: 25450938
    $41.52
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 12 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EB1212
    • Cover Mounting Hinged
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 12 x 12 x 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 1 non-metallic 12 x 12 x 4 in. hinged cover enclosure with 1/2 and 3/4 in. knockouts.