Arlington EB1111 Non-Metallic Enclosures, 11 x 11 x 3.5 | Graybar Store
Arlington - Non-Metallic Enclosures, 11 x 11 x 3.5 - EB1111
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Enclosures, 11 x 11 x 3.5

    Manufacturer: Arlington
    Manufacturer #: EB1111
    SKU: 25450937
    $35.50
    Checking Pricing
         
    Dimensions HxWxD (Inches):11 x 11 x 3.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EB1111
    • Cover Mounting Hinged
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 11 x 11 x 3.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 1 non-metallic 11 x 11 x 3.5 in. hinged cover enclosure with 1/2 and 3/4 in. knockouts.