Arlington EBL1 Non-Metallic Enclosure Cam Lock, 2 Keys Included | Graybar Store
Arlington - Non-Metallic Enclosure Cam Lock, 2 Keys Included - EBL1
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Enclosure Cam Lock, 2 Keys Included

    Manufacturer: Arlington
    Manufacturer #: EBL1
    SKU: 25455893
    $7.04
    Checking Pricing
         
    Color:Silver
    Product Includes:(2) Keys
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EBL1
    • Color Silver
    • Materials Metal
    • Product Includes (2) Keys
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Silver metal cam lock for use on non-metallic enclosures. Includes (1) cam lock and (2) keys.