Hubbell Wiring Device - Kellems HBLDS3AC2B Non-Metallic Disconnect Switch | Graybar Store
Hubbell Wiring Device - Kellems - Non-Metallic Disconnect Switch - HBLDS3AC2B
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Disconnect Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3AC2B
    SKU: 25399477
    $332.21
    Checking Pricing
         
    Amps:30A
    NEMA Rating:NEMA 4X
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3AC2B
    • Voltage (Volts) 600 V AC
    • Amps 30A
    • NEMA Rating NEMA 4X
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Circuit-Lock® HBL Non-Metallic Disconnect Switch, Voltage (Volts): 600 V AC, NEMA 4X, Amps: 30 A