Wiremold (Legrand) 2348S/51 Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway | Graybar Store
Wiremold (Legrand) - Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway - 2348S/51
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2348S/51
    SKU: 92140970
    $6.16
    Checking Pricing
         
    No. of Gangs:1-Gang
    Depth (Inches):1
    Raceway Size:400BAC, 800BAC, 2300BAC
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2348S/51
    • Color Ivory
    • Depth (Inches) 1
    • Materials PVC
    • No. of Gangs 1-Gang
    • Raceway Size 400BAC, 800BAC, 2300BAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC shallow 1-gang device box for 400BAC, 800BAC and 2300BAC raceway. Box is 4-3/4 L x 3 W x 1 in. D.
    Base has rectangular KO