Wiremold (Legrand) 2348-2 Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway | Graybar Store
Wiremold (Legrand) - Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway - 2348-2
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Deep Device Box Fitting For 400/800/2300 Series Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2348-2
    SKU: 88279323
    $11.80
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2348-2
    • Color Ivory
    • Materials PVC
    • No. of Gangs 2-Gang
    • Series 400/800/2300/2300D
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC 2-gang extra deep device box for 400BAC, 800BAC and 2300BAC raceway. Box is 4-3/4 L x 4-7/8 W x 1-3/4 in. D.
    Two-gang base has rectangular KO to enable extension from existing flush wallbox and 1/2 and 1 inch concentric KOs