Hubbell Wiring Device - Kellems Device Box | Graybar Store
Hubbell Wiring Device - Kellems - Device Box
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For deep devices or applications where additional room is beneficial.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With PremiseTrak PP1 Latching Raceway
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Box Style
    Color
    Size
    Depth
    Use With
    Mounting Type
    Material
    Price
    PDB12D
    99577529
    1-Gang
    3.25 W x 4.90 H x 2.44 in. D
    Office-White
    $
    10
    .07
    /
    EA
    99577529
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    3.25 W x 4.90 H x 2.44 in. D
    Box Style
    Color
    Office-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    $
    10
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDB12TGLV
    99577556
    1-Gang
    5.06 W x 4.90 L x 2.44 in. D
    Off-White
    $
    10
    .50
    /
    EA
    99577556
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    5.06 W x 4.90 L x 2.44 in. D
    Box Style
    Color
    Off-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    $
    10
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDB12LP
    99577531
    1-Gang
    3.25 W x 4.9 L x 1.25 in. D.
    Off-White
    $
    6
    .60
    /
    EA
    99577531
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    3.25 W x 4.9 L x 1.25 in. D.
    Box Style
    Color
    Off-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    $
    6
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDB12TGD
    99577553
    2-Gang
    5.06 W x 4.9 L x 2.44 D
    Office-White
    $
    15
    .58
    /
    EA
    99577553
    No. of Gangs
    2-Gang
    Dimensions (Inches)
    5.06 W x 4.9 L x 2.44 D
    Box Style
    Color
    Office-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    $
    15
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577529 SKU, 99577529 ANALYTICS...
    Box Style
    Color
    Office-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    Price
    $
    10
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577556 SKU, 99577556 ANALYTICS...
    Box Style
    Color
    Off-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    Price
    $
    10
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577531 SKU, 99577531 ANALYTICS...
    Box Style
    Color
    Off-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    Price
    $
    6
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99577553 SKU, 99577553 ANALYTICS...
    Box Style
    Color
    Office-White
    Size
    Depth
    Use With
    Mounting Type
    Material
    Price
    $
    15
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available