Wiremold (Legrand) NM2000C Non-Metallic Cover, NM2000 Series | Graybar Store
Wiremold (Legrand) - Non-Metallic Cover, NM2000 Series - NM2000C
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cover, NM2000 Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2000C
    SKU: 97118038
    $10.64
    Checking Pricing
         
    Additional Features:Cover only
    Color / Finish:Ivory
    Length:8 ft.
    Brand or Series:3000 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2000C
    • Additional Features Cover only
    • Brand or Series 3000 Series Raceway
    • Color / Finish Ivory
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plugmold non-metallic 8 ft. Cover with ivory finish and non-adhesive backing. Size 13/4 in.W x 1 in. H.