Wiremold (Legrand) NM2006 Non-Metallic Cover Clip, Ivory | Graybar Store
Wiremold (Legrand) - Non-Metallic Cover Clip, Ivory - NM2006
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cover Clip, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2006
    SKU: 97112815
    $1.27
    Checking Pricing
         
    Size:1-1/2 in.
    Fitting Type:Cover Clip
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2006
    • Size 1-1/2 in.
    • Brand or Series NM2000
    • Fitting Type Cover Clip
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metallic 1-1/2 inch length ivory plastic cover clip; 15 amp.