Arlington NMPV75 Liquidtight Cord Grip, Non-Metallic, NM Cable, 3/4 in. | Graybar Store
Arlington - Liquidtight Cord Grip, Non-Metallic, NM Cable, 3/4 in. - NMPV75
+ / - Hover over image to Zoom
Other Views

    Liquidtight Cord Grip, Non-Metallic, NM Cable, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: NMPV75
    SKU: 25713187
    $4.77
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMPV75
    • Bend (Degree) 0
    • Materials Plastic
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Cord Grip, Trade Size (Inches): 3/4 in, Bend (Degree): 0, Plastic (Body); Polyethylene (Sealing Ring); Zinc Die Cast (Locknut)