Hubbell Wiring Device - Kellems SECM16B Kellems® Low Profile Euro Connector, Non-Metallic, Liquidtight Conduit, Black, M16 | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Low Profile Euro Connector, Non-Metallic, Liquidtight Conduit, Black, M16 - SECM16B
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Euro Connector, Non-Metallic, Liquidtight Conduit, Black, M16

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SECM16B
    SKU: 25138621
    $1.70
    Checking Pricing
         
    Cable Range (Inches):0.11 to 0.31 in.
    Additional Features:Conduit Hub Size 16 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SECM16B
    • Additional Features Conduit Hub Size 16 mm
    • Cable Range (Inches) 0.11 to 0.31 in.
    Product Overview:
    Non-Metallic Cord Connector, Nylon, Cable Range (Inches): 0.11 to 0.31