Arlington NMLT45200 Liquid Tight Connector, UV-Rated Plastic, 45°, 2 in. | Graybar Store
Arlington - Liquid Tight Connector, UV-Rated Plastic, 45°, 2 in. - NMLT45200
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, 45°, 2 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT45200
    SKU: 92125321
    $27.60
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT45200
    • Bend (Degree) 45
    • Materials Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Connector, Trade Size (Inches): 2 in, Bend (Degree): 45, Plastic