Electri-Flex NMLT-24-1-1/4-90D Non-Metallic Connector | Graybar Store
Electri-Flex - Non-Metallic Connector - NMLT-24-1-1/4-90D
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Connector

    Manufacturer: Electri-Flex
    Manufacturer #: NMLT-24-1-1/4-90D
    SKU: 25466480
    $8.72
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Use With:Liquidtight Type B Nonmetallic Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NMLT-24-1-1/4-90D
    • Trade Size (Inches) 1-1/4 in.
    • Use With Liquidtight Type B Nonmetallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    liquatite® NMLT Non-Metallic Connector, Trade Size (Inches): 1-1/4 in, Bend (Degree): 90, Nylon, Throat Type: Non-Insulated