Electri-Flex NMLT-13-1-STR Non-Metallic Connector | Graybar Store
Electri-Flex - Non-Metallic Connector - NMLT-13-1-STR
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Connector

    Manufacturer: Electri-Flex
    Manufacturer #: NMLT-13-1-STR
    SKU: 25276097
    $2.81
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Liquidtight Type B Nonmetallic Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NMLT-13-1-STR
    • Trade Size (Inches) 1 in.
    • Use With Liquidtight Type B Nonmetallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    liquatite® NMLT Non-Metallic Connector, Trade Size (Inches): 1 in, Nylon, Throat Type: Non-Insulated