Arlington NM501 Conduit Nipple, Non-Metallic, 1/2 in. | Graybar Store
Arlington - Conduit Nipple, Non-Metallic, 1/2 in. - NM501
+ / - Hover over image to Zoom
Other Views

    Conduit Nipple, Non-Metallic, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: NM501
    SKU: 96095401
    $0.26
    Checking Pricing
         
    Nom. Length (Inches):0.812 in.
    Diameter (Inches):1.057 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM501
    • Diameter (Inches) 1.057 in.
    • Materials Plastic
    • Nom. Length (Inches) 0.812 in.
    • For Use With Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Nipple, Plastic, Nom. Length (Inches): 0.812 in, Diameter (Inches): 1.057 in, For Use With: Conduits