Arlington EMT100C Conduit Cap, Non-Metallic, 1 in. | Graybar Store
Arlington - Conduit Cap, Non-Metallic, 1 in. - EMT100C
+ / - Hover over image to Zoom
Other Views

    Conduit Cap, Non-Metallic, 1 in.

    Manufacturer: Arlington
    Manufacturer #: EMT100C
    SKU: 22051177
    $0.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Packaging:100 per Pack
    Use With:EMT; PVC Rigid Conduit; Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EMT100C
    • Type Non-Metallic Conduit Cap
    • Materials Plastic
    • Throat Type Insulated
    • Packaging 100 per Pack
    • Trade Size (Inches) 1 in.
    • Use With EMT; PVC Rigid Conduit; Rigid/IMC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Conduit Cap, Packaging: 100 per Pack, Trade Size (Inches): 1 in, Plastic, Throat Type: Insulated