Arlington LVD2 Non-Metallic Combination Box, New Construction, Power/Low Voltage Applications | Graybar Store
Arlington - Non-Metallic Combination Box, New Construction, Power/Low Voltage Applications - LVD2
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Combination Box, New Construction, Power/Low Voltage Applications

    Manufacturer: Arlington
    Manufacturer #: LVD2
    SKU: 22081032
    $4.81
    Checking Pricing
         
    Accommodates:Power and Low Voltage Box
    Color:Black
    Mounting Position:5.36 x 3.625 x 5 in
    Side Knockouts (Inches):2
    No. of Hubs:5 in
    Product Includes:20.2 in³
    Hub Size (Inches):Cable; Fiber Optic; Phones
    Knockouts:Wing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVD2
    • Color Black
    • Accommodates Power and Low Voltage Box
    • Hub Size (Inches) Cable; Fiber Optic; Phones
    • Knockouts Wing
    • Mounting Position 5.36 x 3.625 x 5 in
    • No. of Hubs 5 in
    • Product Includes 20.2 in³
    • Side Knockouts (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power and Low Voltage Box, Plastic, Black, Size: 5.36 W x 5 L in, Box Style: Rectangular, Mounting Type: Wing Mount