Arlington NMCG100875 Non-Metallic Colorgrip® Strain Relief Liquidtight Cord Connector | Graybar Store
Arlington - Non-Metallic Colorgrip® Strain Relief Liquidtight Cord Connector - NMCG100875
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Colorgrip® Strain Relief Liquidtight Cord Connector

    Manufacturer: Arlington
    Manufacturer #: NMCG100875
    SKU: 92050100
    $5.03
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.875 in.
    Conduit Hub Size (Inches):1 in.
    Additional Features:Grey with Black Grommet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMCG100875
    • Additional Features Grey with Black Grommet
    • Cable Range (Inches) 0.75 to 0.875 in.
    • Conduit Hub Size (Inches) 1 in.
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Colorgrip® strain relief liquidtight cord connector for 1 inch conduit and 0.750 to 0.875 inch cable. Connector is non-metallic with polyethylene sealing ring and Santoprene® grommet.