Crouse Hinds (Eaton) TP16122 Non-Metallic Ceiling Box | Graybar Store
Crouse Hinds (Eaton) - Non-Metallic Ceiling Box - TP16122
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Ceiling Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP16122
    SKU: 97215451
    $5.47
    Checking Pricing
         
    Box Depth (Inches):2-1/4 in.
    Bracket:14 to 16 in. Adjustable, Cable Pry-Outs (4)
    Side Knockouts (Inches):None
    Bottom Knockouts (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP16122
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2-1/4 in.
    • Box Shape Round
    • Bracket 14 to 16 in. Adjustable, Cable Pry-Outs (4)
    Product Overview:
    Non-metallic 4 in. ceiling box with adjustable bracket, clamps and (4) cable pry-outs.
    • 20.8 Cubic inch capacity
    • Fan support or fixture support
    • Weight limit 50 lbs for fixture
    • UL Listed