Crouse Hinds (Eaton) TP16200 Non-Metallic Ceiling Box | Graybar Store
Crouse Hinds (Eaton) - Non-Metallic Ceiling Box - TP16200
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Ceiling Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP16200
    SKU: 94048614
    $3.61
    Checking Pricing
         
    Box Depth (Inches):2-7/8 in.
    Bracket:Snap, Cable Pry-Outs (4)
    Side Knockouts (Inches):None
    Bottom Knockouts (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP16200
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 2-7/8 in.
    • Box Shape Round
    • Bracket Snap, Cable Pry-Outs (4)
    Product Overview:
    Non-metallic 3-1/2 in. ceiling box with snap bracket, clamps and (4) cable pry-outs.
    • 16.0 Cubic inch capacity
    • Fan support or fixture support
    • Weight limit 15 lbs. for ceiling mounted fixtures and 6 lbs. for wall mounted fixtures
    • UL Listed