Wiremold (Legrand) 817PCC-BRN Non-Metallic Carpet Flange | Graybar Store
Wiremold (Legrand) - Non-Metallic Carpet Flange - 817PCC-BRN
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Carpet Flange

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 817PCC-BRN
    SKU: 98407294
    $29.72
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1
    Color:Brown
    Size:5-3/4 x 4-3/4 in
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 817PCC-BRN
    • Color Brown
    • Size 5-3/4 x 4-3/4 in
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Polycarbonate
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® OmniBox Non-Metallic Carpet Flange, Polycarbonate, No. of Gangs: 1, Opening: 1, Size: 5-3/4 x 4-3/4 in