Arlington Non-Metallic Cable Standoff | Graybar Store
Arlington - Non-Metallic Cable Standoff
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cable Standoff

    Manufacturer: Arlington
         

    Positions non-metallic sheathed cable, phone/data cable and coaxial cable. Installs with a screw or nail. Nail included with CS4.

    • Positions Cables at a Safe Distance From Nailing Surface
    • CS4 Provides a Neat, Organized Cable Installation and Prevents Tangles
    • CS7 Positions Cable 2 in. From a Furring Strip or 2x4 Stud
    • CS7 Features Positive Lock to Keep Cables in Place
    • Positions Both Flat and Round NM Cables
    • Complies With 2014 NEC Article 300.4d
    See More >>
    • Manufacturer Arlington
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Length
    Use With
    Width (Inches)
    Color
    Price
    CS4
    25203587
    100 per Pack
    4.10 in.
    Coaxial Cable; Phone/Data Cable
    3/4 in.
    $
    0
    .31
    /
    EA
    25203587
    Packaging
    100 per Pack
    Length
    4.10 in.
    Use With
    Coaxial Cable; Phone/Data Cable
    Width (Inches)
    3/4 in.
    Color
    $
    0
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS7
    25044969
    100 per Pack
    3.49 in.
    Coaxial Cable; Phone/Data Cable
    0.88 in.
    Black
    $
    0
    .29
    /
    EA
    25044969
    Packaging
    100 per Pack
    Length
    3.49 in.
    Use With
    Coaxial Cable; Phone/Data Cable
    Width (Inches)
    0.88 in.
    Color
    Black
    $
    0
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS4
    25203587 SKU, 25203587 ANALYTICS...
    Use With
    Coaxial Cable; Phone/Data Cable
    Width (Inches)
    3/4 in.
    Color
    Price
    $
    0
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CS7
    25044969 SKU, 25044969 ANALYTICS...
    Use With
    Coaxial Cable; Phone/Data Cable
    Width (Inches)
    0.88 in.
    Color
    Black
    Price
    $
    0
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available