Arlington CS4 Non-Metallic Cable Standoff, Length 4.10 in. | Graybar Store
Arlington - Non-Metallic Cable Standoff, Length 4.10 in. - CS4
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cable Standoff, Length 4.10 in.

    Manufacturer: Arlington
    Manufacturer #: CS4
    SKU: 25203587
    $0.31
    Checking Pricing
         
    Packaging:100 per Pack
    Length:4.10 in.
    Use With:Coaxial Cable; Phone/Data Cable
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CS4
    • Length 4.10 in.
    • Width (Inches) 3/4 in.
    • Packaging 100 per Pack
    • Use With Coaxial Cable; Phone/Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Cable Standoff, Packaging: 100 Per Pack