Lapp USA S2112 Non-Metallic Cable Gland | Graybar Store
Lapp USA - Non-Metallic Cable Gland - S2112
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cable Gland

    Manufacturer: Lapp USA
    Manufacturer #: S2112
    SKU: 97120329
    $1.15
    Checking Pricing
         
    Use With:Automation; Equipment; Machinery; Motion Control; Process Control; Robotics
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # S2112
    • Materials Polyamide
    • Use With Automation; Equipment; Machinery; Motion Control; Process Control; Robotics
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Skintop® Non-Metallic Cable Gland, Polyamide
    Generous high-quality neoprene bushing provides a liquidtight and dust-proof hermetic seal; Multi-trapezoidal thread requires just one twist to tighten; Superior integrated locking mechanism includes an internal ratchet for vibration-proof protection; The heavy duty SKINTOP design provides great pullout strength a d very reliable strain relief