L. H. Dottie DRC75 Snap-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in. | Graybar Store
L. H. Dottie - Snap-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in. - DRC75
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: DRC75
    SKU: 25405059
    $39.33
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DRC75
    • Connection Type Snap-In
    • KO Size (Inches) 3/4 in.
    • Materials Thermoplastic
    Product Overview:
    Snap-in cable connector is 3/4 inch and can be sued with (1) cable 8/3 to 6/3 or (2) cables 14/2 to 8/2 AWG.