Thomas and Betts E98TSCN Non-Metallic Box or Device-Mount Weatherproof Toggle Switch Cover | Graybar Store
Thomas and Betts - Non-Metallic Box or Device-Mount Weatherproof Toggle Switch Cover - E98TSCN
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Box or Device-Mount Weatherproof Toggle Switch Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E98TSCN
    SKU: 96001641
    $20.68
    Checking Pricing
         
    No. of Gangs:1
    Color:Grey
    Opening:Toggle Switch (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E98TSCN
    • Color Grey
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening Toggle Switch (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic box or device-mount weatherproof toggle switch cover.
    • Paintable surface with textured finish to hide scratches
    • Snap-of lids for easy access to top screw holes
    • UV resistant
    • Lockable feature
    • For use in wet or damp locations