Thomas and Betts E98TSCN-CAR Non-Metallic Box or Device-Mount Weatherproof Lever Switch Cover | Graybar Store
Thomas and Betts - Non-Metallic Box or Device-Mount Weatherproof Lever Switch Cover - E98TSCN-CAR
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Box or Device-Mount Weatherproof Lever Switch Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E98TSCN-CAR
    SKU: 25407385
    $12.49
    Checking Pricing
         
    Color:Grey
    Opening:Toggle Switch (1)
    No. of Gangs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E98TSCN-CAR
    • Color Grey
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening Toggle Switch (1)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 1-gang weatherproof vertical mount toggle switch box cover.
    • Vertical mount
    • UV Resistant - suitable for outdoor use
    • For use in wet or damp locations, UL Marine Listed
    • Non-metallic, non-corrosive, will not rust or fade