Thomas and Betts E980CN-CAR Non-Metallic Box or Device-Mount Weatherproof Cover | Graybar Store
Thomas and Betts - Non-Metallic Box or Device-Mount Weatherproof Cover - E980CN-CAR
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Box or Device-Mount Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E980CN-CAR
    SKU: 96018809
    $7.47
    Checking Pricing
         
    No. of Gangs:1
    Opening:Blank
    Color:Grey
    Mounting Position:Vertical/Horizontal
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E980CN-CAR
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical/Horizontal
    • No. of Gangs 1
    • Opening Blank
    • Packaging Standard
    • Country of Origin US - USA
    Product Overview:
    1-Gang non-metallic grey box or device-mount weatherproof blank cover.
    • Paintable surface with textured finish to hide scratches
    • UV resistant
    • For use in wet or damp locations, UL Marine Listed
    • For use with single gang FS boxes