Wiremold (Legrand) NM2011 Non-Metallic Blank End Fitting; | Graybar Store
Wiremold (Legrand) - Non-Metallic Blank End Fitting; - NM2011
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Blank End Fitting;

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2011
    SKU: 97112804
    $3.44
    Checking Pricing
         
    Size:3-3/16 in. L. x 1-7/8 in.W.
    Fitting Type:Flat Elbow
    Brand or Series:NM2000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2011
    • Size 3-3/16 in. L. x 1-7/8 in.W.
    • Brand or Series NM2000
    • Fitting Type Flat Elbow
    • Materials Non-Metallic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 90 degree ivory flat elbow measures 3-3/16 in. length x 1-7/8 in.Width.