Wiremold (Legrand) NM2000BC Non-Metallic Base and Cover, NM2000 Series | Graybar Store
Wiremold (Legrand) - Non-Metallic Base and Cover, NM2000 Series - NM2000BC
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Base and Cover, NM2000 Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2000BC
    SKU: 98318354
    $13.80
    Checking Pricing
         
    Additional Features:Base and Cover
    Color / Finish:Ivory
    Length:5 ft.
    Brand or Series:3000 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2000BC
    • Additional Features Base and Cover
    • Brand or Series 3000 Series Raceway
    • Color / Finish Ivory
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two piece plugmold surface raceway base and cover with ivory finish and non-adhesive backing. Size-1-3/4 inch x 5 ft.
    • Two-piece, single channel raceway
    • Easy-to-install and ideal for basic power or communication installations
    • Available in 5ft Lengths