Arlington FLBAF101BR Non-Metallic Adjustable Floor Box with Brown Flip Lids | Graybar Store
Arlington - Non-Metallic Adjustable Floor Box with Brown Flip Lids - FLBAF101BR
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Adjustable Floor Box with Brown Flip Lids

    Manufacturer: Arlington
    Manufacturer #: FLBAF101BR
    SKU: 25450953
    $29.34
    Checking Pricing
         
    Hub Size (Inches):1/2
    No. of Gangs:1-Gang
    No. of Hubs:2
    Box Depth (Inches):4-1/10 in.
    Cover Type:Flip Lid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLBAF101BR
    • Box Depth (Inches) 4-1/10 in.
    • Cover Type Flip Lid
    • Hub Size (Inches) 1/2
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • No. of Hubs 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic adjustable 4-1/10 in. deep floor box with brown flip lids for use on new floors up to 2 inches high.

    Includes:

  • Adjustable floor box
  • (1) Tamper-resistant duplex receptacle
  • (1) cover plate with gasket, flip lids or threaded plugs
  • (2) #6-32 x 1 inch long screws
  • (2) #6 drywall screws
  • (1) NM94 connector
  • (1) NM900 plug
  • (1) cap
  •