Arlington FSR404RD Non-Metallic 4x4 Box, Red | Graybar Store
Arlington - Non-Metallic 4x4 Box, Red - FSR404RD
+ / - Hover over image to Zoom
Other Views

    Non-Metallic 4x4 Box, Red

    Manufacturer: Arlington
    Manufacturer #: FSR404RD
    SKU: 25228306
    $11.41
    Checking Pricing
         
    Material:Plastic
    Color:Red
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FSR404RD
    • Color Red
    • No. of Gangs 2-Gang
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red plastic 4x4 box for retrofit construction.