Arlington FSR404BL Non-Metallic 4x4 Box, Black | Graybar Store
Arlington - Non-Metallic 4x4 Box, Black - FSR404BL
+ / - Hover over image to Zoom
Other Views

    Non-Metallic 4x4 Box, Black

    Manufacturer: Arlington
    Manufacturer #: FSR404BL
    SKU: 25228305
    $9.13
    Checking Pricing
         
    Material:Plastic
    Color:Black
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FSR404BL
    • Color Black
    • No. of Gangs 2-Gang
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black plastic 4x4 box for retrofit construction.