Wiremold (Legrand) 418 Non-Metallic 400 Raceway External Elbow 90 Degree Fitting, Ivory | Graybar Store
Wiremold (Legrand) - Non-Metallic 400 Raceway External Elbow 90 Degree Fitting, Ivory - 418
+ / - Hover over image to Zoom
Other Views

    Non-Metallic 400 Raceway External Elbow 90 Degree Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 418
    SKU: 88279369
    $2.24
    Checking Pricing
         
    Size:1-1/2 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 418
    • Color Ivory
    • Size 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 inch ivory non-metallic 90 degree external elbow.