Wiremold (Legrand) 2348-3 Wiremold Extra Deep Device Box | Graybar Store
Wiremold (Legrand) - Wiremold Extra Deep Device Box - 2348-3
+ / - Hover over image to Zoom
Other Views

    Wiremold Extra Deep Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2348-3
    SKU: 90077878
    $17.19
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2348-3
    • Color Ivory
    • No. of Gangs 3-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC extra deep 3-gang device box for 400BAC, 800BAC and 2300BAC raceway. Device box is 4-3/4 L x 9.62 W x 1-3/4 in. D.