Eltek LI1014-N515P Non-Locking Plug | Graybar Store
Eltek - Non-Locking Plug - LI1014-N515P
+ / - Hover over image to Zoom
Other Views

    Non-Locking Plug

    Manufacturer: Eltek
    Manufacturer #: LI1014-N515P
    SKU: 25082626
    $22.00
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Eltek
    • Manufacturer # LI1014-N515P
    • Conductor Size 14 AWG
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Locking Plug, Length: 10 ft, Conductor Size: 14 AWG