Pentair Hoffman AL3DR Non-Locking Clockwise 3-Point Latch Kit for One-Door Type 12 Enclosures | Graybar Store
Pentair Hoffman - Non-Locking Clockwise 3-Point Latch Kit for One-Door Type 12 Enclosures - AL3DR
+ / - Hover over image to Zoom
Other Views

    Non-Locking Clockwise 3-Point Latch Kit for One-Door Type 12 Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL3DR
    SKU: 88132403
    $194.88
    Checking Pricing
         
    Lock Type:Non-Locking
    Style:Clockwise
    Use With:Enclosure Height 60 or 72 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL3DR
    • Style Clockwise
    • Type Latch Kit
    • Lock Type Non-Locking
    • Use With Enclosure Height 60 or 72 Inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Latch key kit for one-door type 12 60-or 72-inch high enclosure. Kit has a non-locking handle and opens clockwise.