Allen Tel AT635C1 Non-Keyed Voice Connecting Block-T1 | Graybar Store
Allen Tel - Non-Keyed Voice Connecting Block-T1 - AT635C1
+ / - Hover over image to Zoom
Other Views

    Non-Keyed Voice Connecting Block-T1

    Manufacturer: Allen Tel
    Manufacturer #: AT635C1
    SKU: 88008235
    $3.73
    Checking Pricing
         
    No. of Conductors:8
    Keyed / Not Keyed:Not Keyed
    Shorting Bar:Pins 1-4 and 5-8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT635C1
    • Keyed / Not Keyed Not Keyed
    • No. of Conductors 8
    • Shorting Bar Pins 1-4 and 5-8
    • Termination Style Screw Terminal
    • Type Phone
    • Country of Origin TW - Taiwan
    Product Overview:
    Voice connecting block with an 8-conductor 8-position jack. Shorting bar in pins 1-4 and 5-8.
    • Screw terminal base with snap-on cover
    • Includes mounting screws and double-sided tape